
BREAKER 25A 1P 120V 22K 50C BL MARINE
Mfr # B125HM
Zoro # G115263533
product price: $184.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120V
Trip Type
Thermal Magnetic
Number of Poles
1
Max. AIR Rating
22kA
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B125HM
Zoro #
G115263533
UPC #
78364308887
Country of Origin
Mexico
Details
AC Voltage Rating
120V
Trip Type
Thermal Magnetic
Number of Poles
1
Max. AIR Rating
22kA
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
Panelboard
Amps
25A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.