Shop SIEMENS
See all product information
Create Account
BREAKER 25A 2P 120/240V 65K HBL 120V ST
- Mfr # B225HH00S01
- Zoro # G315277330
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Amps
25 A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Max. AIR Rating
65kA at 120/240V
Trip Type
Shunt Trip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B225HH00S01
- Zoro #
- G315277330
- UPC #
- 78364352940
- Country of Origin
- Mexico
Details
- Item
- Circuit Breaker
- Amps
- 25 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Max. AIR Rating
- 65kA at 120/240V
- Trip Type
- Shunt Trip
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.