Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 35A 1P 120V 10K BQXD DIN RAIL

  • Mfr # BQ1B035QLD

  • Zoro # G415277261


product price: $95.55
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120V
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
10kA at 120V
Circuit Breaker Mounting Style
DIN Rail
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ1B035QLD
Zoro #
G415277261
UPC #
78364341175
Country of Origin
Mexico

Dimensions

Height
3 in
Depth
4 in

Details

AC Voltage Rating
120V
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
10kA at 120V
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Lug
Item
Molded Case Circuit Breaker
Amps
35A
Number of Poles
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.