BREAKER 50A 1P 120V 10K BQXD DIN RAIL

  • Mfr # BQ1B050QLDBP

  • Zoro # G015277500


product price:  $101.99
/ea
Sold in multiples of 64 for $6,527.36
Free Shipping & Returns

Key Features

Height
3 in
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
DIN Rail
AC Voltage Rating
120V
Max. AIR Rating
10kA at 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BQ1B050QLDBP
Zoro #
G015277500
UPC #
78364341196
Country of Origin
Mexico

Dimensions

Height
3 in
Depth
4 in

Details

Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
DIN Rail
AC Voltage Rating
120V
Max. AIR Rating
10kA at 120V
Terminal Connection
Lug
Amps
50A
Number of Poles
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products