
BREAKER 50A 3P 240V 22K QPH 120V SHUNT
Mfr # Q350H00S01
Zoro # G915277969
product price:Â $885.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
AC Voltage Rating
120/240V
Trip Type
Thermal Magnetic, Shunt Trip
Circuit Breaker Type
Low Voltage Residential Miniature
Terminal Connection
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q350H00S01
Zoro #
G915277969
UPC #
78364310102
Country of Origin
Mexico
Dimensions
Width
4 in
Depth
6 in
Height
4 in
Details
AC Voltage Rating
120/240V
Trip Type
Thermal Magnetic, Shunt Trip
Circuit Breaker Type
Low Voltage Residential Miniature
Terminal Connection
Plug-In
Amps
50A
Item
Miniature Circuit Breaker
Max. AIR Rating
22kA
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.