
BREAKER 90A 2P 120/240 22K BQH LINE LUGS
Mfr # BQ2B090HL
Zoro # G615277634
product price: $965.99
/ea
Free Shipping & Returns
Key Features
Amps
90A
Depth
4 in
AC Voltage Rating
120/240V AC
Max. AIR Rating
22kA at 120/240V AC
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ2B090HL
Zoro #
G615277634
UPC #
78364351592
Country of Origin
Mexico
Dimensions
Depth
4 in
Details
Amps
90A
AC Voltage Rating
120/240V AC
Max. AIR Rating
22kA at 120/240V AC
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Lug
Number of Poles
2
Trip Type
Common
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.