Shop SIEMENS
See all product information
Create Account
Breaker
Mfr # B220EGH
Zoro # G124223849
product price:Â
$
1,239.99
/ea
Free Shipping & Returns
Key Features
Min. Wire Size
14 AWG
Width
2 in
Depth
3 in
Circuit Breaker Mounting Style
Bolt On
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B220EGH
- Zoro #
- G124223849
- UPC #
- -
- Country of Origin
- Philippines
Dimensions
- Min. Wire Size
- 14 AWG
- Width
- 2 in
- Depth
- 3 in
- Max. Wire Size
- 10 AWG
- Frame Size
- 20A 2 Pole
- Length
- 5 in
Details
- Circuit Breaker Mounting Style
- Bolt On
- Circuit Breaker Actuator
- Toggle
- AC Voltage Rating
- 120/240V AC
- Terminal Connection
- Screw Terminal
- For Use With
- Siemens Panelboards
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- DC Voltage Rating
- Not Rated
- Number of Poles
- 2
- Item
- Breaker
- Amps
- 20 A
- Max. AIR Rating
- 22K
- Phase
- Single
Description
Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Ground Fault Circuit Interrupter, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Max. AIR Rating 22K, For Use With Siemens Panelboards, Terminal Connection Screw Terminal, Frame Size 20A 2 Pole, Length 5 in, Width 2 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG