BREAKER ED 2P 125A 480V 18KA SW LUGS/AUX

  • Mfr # ED42S125ALAC

  • Zoro # G315264149


product price: $5,935.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
480V AC
Circuit Breaker Type
Low Voltage Molded Case
Frame Size
ED
Terminal Connection
Lug
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED42S125ALAC
Zoro #
G315264149
UPC #
78364323971
Country of Origin
Mexico

Dimensions

Frame Size
ED

Details

AC Voltage Rating
480V AC
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Terminal Connection
Lug
Number of Poles
2
Amps
125A
Trip Type
Non-Interchangeable Magnetic Only
Series
Sentron
Max. AIR Rating
18kA at 480V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.