Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER NGB 3P 110A 600V 14KA LD LUG

  • Mfr # NGB3B110B

  • Zoro # G115264578


product price: $5,338.99
/ea
Free Shipping & Returns

Key Features

Amps
110A
Max. AIR Rating
25kA at 480Y/277V
Trip Type
Thermal Magnetic
Terminal Connection
Lug
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGB3B110B
Zoro #
G115264578
UPC #
78364341438
Country of Origin
Mexico

Dimensions

Frame Size
G

Details

Item
Circuit Breaker
Amps
110A
Max. AIR Rating
25kA at 480Y/277V
Trip Type
Thermal Magnetic
Terminal Connection
Lug
Number of Poles
3
Circuit Breaker Type
Low Voltage
Circuit Breaker Mounting Style
Panelboard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.