
BREAKER NGG 2P 20A 480V 25KA NL
Mfr # NGG2B020
Zoro # G615277832
product price:Â $2,063.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Mounting Style
DIN Rail
Frame Size
NGG
Number of Poles
2
Amps
20A
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NGG2B020
Zoro #
G615277832
UPC #
78364336318
Country of Origin
Mexico
Dimensions
Frame Size
NGG
Details
Item
Circuit Breaker
Circuit Breaker Mounting Style
DIN Rail
Number of Poles
2
Amps
20A
Trip Type
Thermal Magnetic
Max. AIR Rating
25kA at 480V AC
AC Voltage Rating
480V AC
Circuit Breaker Type
Low Voltage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.