BRKR BQ 2P 240V 40A 10K
Mfr # BQ2H040
Zoro # G916451948
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Amps
40A
AC Voltage Rating
240V AC
Max. AIR Rating
10kA at 240V AC
Trip Type
Common
Terminal Connection
Load Lug
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BQ2H040
Zoro #
G916451948
UPC #
783643102521
Country of Origin
Mexico
Dimensions
Depth
4 in
Height
2 in
Details
Item
Molded Case Circuit Breaker
Amps
40A
AC Voltage Rating
240V AC
Max. AIR Rating
10kA at 240V AC
Trip Type
Common
Terminal Connection
Load Lug
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Description
BRKR BQ 2P 240V 40A 10K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.