Zoro Homepage

circuit breaker 3VA5 UL frame 1200 breaking capacity class C 100kA At

  • Mfr # 3VA5790-7EC31-2AA0

  • Zoro # G415857074


product price: $6,117.99
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
3VA5790-7EC31-2AA0
Zoro #
G415857074
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL frame 1200 breaking capacity class C 100kA At 480 V 3-pole, line protection TM230, FTAM, In=900A 100%-rated, overload protection Ir=900A fixed short circuit protection Ii=5 - 10 x In w/o connection