
circuit breaker 3VA5 UL frame 250 3-pole starter protection TM120M
Mfr # 3VA5220-1MU31-0AA0
Zoro # G015862157
product price: $1,882.99
/ea
Free Shipping & Returns
Key Features
Frame Size
3VA5 UL Frame 250
Height
5.91 in
AC Voltage Rating
690V
Instantaneous Trip
Adjustable
Trip Type
Magnetic Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5220-1MU31-0AA0
Zoro #
G015862157
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 250
Height
5.91 in
Depth
9.65 in
Details
Item
Circuit Breaker
AC Voltage Rating
690V
Instantaneous Trip
Adjustable
Trip Type
Magnetic Only
Series
3VA5
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
110kA at 400V AC
Amps
200A
Description
circuit breaker 3VA5 UL frame 250 3-pole, starter protection TM120M, AM, In=200A without overload protection short-circuit protection Ii=3...6 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.