
circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At
Mfr # 3VA5217-5GC41-0AA0
Zoro # G415861811
product price: $1,416.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
55kA at 400V AC
Depth
6.89 in
Frame Size
3VA5 UL Frame 250
Circuit Breaker Actuator
Rocker Lever
Trip Type
Fixed Thermal, Adjustable Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5217-5GC41-0AA0
Zoro #
G415861811
UPC #
-
Country of Origin
Germany
Dimensions
Depth
6.89 in
Frame Size
3VA5 UL Frame 250
Height
4.84 in
Details
Item
Circuit Breaker
Max. AIR Rating
55kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Trip Type
Fixed Thermal, Adjustable Magnetic
Series
3VA5
AC Voltage Rating
690V
Amps
175A
Number of Poles
4
Instantaneous Trip
Adjustable
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM230, FTAM, In=175 A overload protection Ir=175 A permanently set short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.