
circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At
Mfr # 3VA5240-5ED31-0AA0
Zoro # G115859439
product price: $694.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Trip Type
Fixed Thermal, Fixed Magnetic
Instantaneous Trip
Fixed
Amps
40A
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5240-5ED31-0AA0
Zoro #
G115859439
UPC #
-
Country of Origin
Germany
Dimensions
Depth
6.89 in
Frame Size
3VA5 UL Frame 250
Height
4.84 in
Details
Item
Circuit Breaker
Number of Poles
3
Trip Type
Fixed Thermal, Fixed Magnetic
Instantaneous Trip
Fixed
Amps
40A
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
55kA at 400V AC
Series
3VA5
AC Voltage Rating
690V
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At 480 V 3-pole, line protection TM210, FTFM, In=40 A overload protection Ir=40 A permanently set short-circuit protection Ii=10 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.