
circuit breaker 3VA5 UL Frame 400 breaking capacity class M 35 kA At
Mfr # 3VA5330-5EC31-1AA0
Zoro # G515858384
product price: $1,663.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Fixed Thermal, Adjustable Magnetic
Max. AIR Rating
35kA At 480V
Series
3VA5
Frame Size
3VA5 UL Frame 400
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5330-5EC31-1AA0
Zoro #
G515858384
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 400
Depth
10.3 in
Height
6.7 in
Details
Item
Circuit Breaker
Trip Type
Fixed Thermal, Adjustable Magnetic
Max. AIR Rating
35kA At 480V
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
Amps
300A
Instantaneous Trip
Adjustable
Description
circuit breaker 3VA5 UL Frame 400 breaking capacity class M 35 kA At 480 V 3-pole, line protection TM230, FTAM, In=300 A overload protection Ir=300 A permanently set short-circuit protection Ii=5...10 x In UL489 SB naval, 50 degrees Celsius without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.