Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 600 breaking capacity class H 65 kA At

  • Mfr # 3VA5445-6EF41-0AA0

  • Zoro # G915859714


product price: $2,633.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
70kA at 400V AC
Height
6.7 in
Instantaneous Trip
Adjustable
Number of Poles
4
Amps
450A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5445-6EF41-0AA0
Zoro #
G915859714
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.7 in
Depth
10.3 in
Frame Size
3VA5 UL Frame 600

Details

Item
Circuit Breaker
Max. AIR Rating
70kA at 400V AC
Instantaneous Trip
Adjustable
Number of Poles
4
Amps
450A
Circuit Breaker Actuator
Rocker Lever
Series
3VA5
AC Voltage Rating
690V
Trip Type
Adjustable Thermal, Adjustable Magnetic

Description

circuit breaker 3VA5 UL Frame 600 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM240, ATAM, In=450 A overload protection Ir=360 A...450 A short-circuit protection Ii=5...10 x In N conductor unprotected without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.