Zoro Homepage

circuit breaker 3VA5 UL Frame 800 breaking capacity class C 100 kA At

  • Mfr # 3VA5560-7EC36-2AA0

  • Zoro # G715861436


product price: $3,547.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5560-7EC36-2AA0
Zoro #
G715861436
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 800 breaking capacity class C 100 kA At 480 V 3-pole, line protection TM230, FTAM, In=600 A overload protection, 100%-rated Ir=600 A permanently set short-circuit protection Ii=5...10 x In cable connection on two sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.