circuit breaker 3VA5 UL frame 800 max short-circuit curr. rating 65 kA

  • Mfr # 3VA5560-0MH32-0AA0

  • Zoro # G415860777


product price:  $2,791.99
/ea
Free Shipping & Returns

Key Features

Amps
600A
Trip Type
Magnetic Only
Series
3VA5
Terminal Connection
Screw Connection
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VA5560-0MH32-0AA0
Zoro #
G415860777
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 800

Details

Item
Circuit Breaker
Amps
600A
Trip Type
Magnetic Only
Series
3VA5
Terminal Connection
Screw Connection
Number of Poles
3
Instantaneous Trip
Adjustable
AC Voltage Rating
690V
Max. AIR Rating
70kA at 400V AC
Circuit Breaker Type
Low Voltage
Circuit Breaker Actuator
Rocker Lever

Description

circuit breaker 3VA5 UL frame 800 max short-circuit curr. rating 65 kA At 480 V w/o contactor 3-pole, mot. starter protection TM120M, AM, In=600A without overload protection short circuit protection Ii=3...15 x In busbar connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.