
circuit breaker 3VA6 UL Frame 400 breaking capacity class M 35 kA At
Mfr # 3VA6325-5KM41-0AA0
Zoro # G015856927
product price: $3,808.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
690V
Number of Poles
4
Frame Size
3VA6 UL Frame 400
Amps
250A
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6325-5KM41-0AA0
Zoro #
G015856927
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 400
Details
Item
Circuit Breaker
AC Voltage Rating
690V
Number of Poles
4
Amps
250A
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Actuator
Rocker Lever
Trip Type
Electronic
Series
3VA6
Instantaneous Trip
Adjustable
Max. AIR Rating
55kA at 400V AC
Description
circuit breaker 3VA6 UL Frame 400 breaking capacity class M 35 kA At 480 V 4-pole, line protection ETU830, LIG, In=250 A overload protection Ir=100 A...250 A short-circuit protection Ii=1.5...12 x In ground-fault protection Ig=0.2...1 x In, tg=0.05-0.8s without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.