Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA6 UL Frame 800 breaking capacity class M 35 kA At

  • Mfr # 3VA6560-5HN46-2AA0

  • Zoro # G415858491


product price: $4,741.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Lug
Max. AIR Rating
55kA at 400V AC
Trip Type
Electronic
Circuit Breaker Type
Low Voltage Molded Case
Series
3VA6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6560-5HN46-2AA0
Zoro #
G415858491
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 800

Details

Item
Circuit Breaker
Terminal Connection
Lug
Max. AIR Rating
55kA at 400V AC
Trip Type
Electronic
Circuit Breaker Type
Low Voltage Molded Case
Series
3VA6
Number of Poles
4
Instantaneous Trip
Adjustable
Amps
600A
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V

Description

circuit breaker 3VA6 UL Frame 800 breaking capacity class M 35 kA At 480 V 4-pole, line protection ETU350, LSI, In=600 A overload protection, 100% rated Ir=240 A...600 A short-circuit protection Isd=1.5... 12 x Ir, Ii=12 x In neutral conductor protection adjustable OFF, 50%, 100% cable connection on two sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.