
Circuit breaker size S0 for motor protection Class 10 A-release 0.14...0.2
Mfr # 3RV2021-0BA10
Zoro # G615867491
product price: $60.55
/eaSold in multiples of 6 for $363.30
Key Features
Max. AIR Rating
100kA at 400V AC
Frame Size
S0
Amps
0.2A
Circuit Breaker Type
Motor Protection
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2021-0BA10
Zoro #
G615867491
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Height
97 mm
Width
45 mm
Depth
97 mm
Details
Item
Circuit Breaker
Max. AIR Rating
100kA at 400V AC
Amps
0.2A
Circuit Breaker Type
Motor Protection
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Trip Type
Magnetic
Instantaneous Trip
Fixed
Number of Poles
3
Circuit Breaker Actuator
Turn Button
Description
Circuit breaker size S0 for motor protection, Class 10 A-release 0.14...0.2 A Short-circuit release 2.6 A Screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.