
Circuit breaker size S0 for motor protection CLASS 10 A-release 9.12.5 A
Mfr # 3RV2021-1KA10
Zoro # G115867564
product price: $99.29
/ea
Sold in multiples of 5 for $496.45
Free Shipping & Returns
Key Features
Frame Size
S0
Amps
12.5A
Max. AIR Rating
100kA at 400V AC
Terminal Connection
Screw Connection
Circuit Breaker Type
Motor Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2021-1KA10
Zoro #
G115867564
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Amps
12.5A
Max. AIR Rating
100kA at 400V AC
Terminal Connection
Screw Connection
Circuit Breaker Type
Motor Protection
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Turn Button
AC Voltage Rating
690V AC
Trip Type
Magnetic
Number of Poles
3
Description
Circuit breaker size S0 for motor protection, CLASS 10 A-release 9...12.5 A N-release 163 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.