
Circuit breaker size S00 for motor protection CLASS 10 A-release
Mfr # 3RV2011-0GA20
Zoro # G915867757
product price: $72.39
/eaSold in multiples of 6 for $434.34
Key Features
Circuit Breaker Type
Motor Protection
Number of Poles
3
Trip Type
Magnetic
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Turn Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2011-0GA20
Zoro #
G915867757
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Circuit Breaker Type
Motor Protection
Number of Poles
3
Trip Type
Magnetic
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Turn Button
Terminal Connection
Spring Clamp Connection
Max. AIR Rating
100kA at 400V AC
Amps
0.63A
AC Voltage Rating
690V AC
Description
Circuit breaker size S00 for motor protection, CLASS 10 A-release 0.45...0.63 A N-release 8.2 A Spring-type terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.