
Circuit breaker size S00 for transformer protection A-release 0.14...0.2 A
Mfr # 3RV2411-0BA20
Zoro # G315867661
product price: $72.99
/eaSold in multiples of 5 for $364.95
Key Features
Instantaneous Trip
Adjustable
Number of Poles
3
Terminal Connection
Spring Clamp Connection
Trip Type
Magnetic
Circuit Breaker Type
Transformer Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2411-0BA20
Zoro #
G315867661
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Instantaneous Trip
Adjustable
Number of Poles
3
Terminal Connection
Spring Clamp Connection
Trip Type
Magnetic
Circuit Breaker Type
Transformer Protection
AC Voltage Rating
690V AC
Max. AIR Rating
100kA at 400V AC
Amps
0.14-0.2A
Circuit Breaker Actuator
Toggle
Description
Circuit breaker size S00 for transformer protection A-release 0.14...0.2 A N-release 4.2 A Spring-type terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.