
Circuit breaker size S3 for motor protection CLASS 10 A-release 36.50 A
Mfr # 3RV2042-4HA10
Zoro # G415868049
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Height
165 mm
Depth
176 mm
Terminal Connection
Screw Connection
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2042-4HA10
Zoro #
G415868049
UPC #
-
Country of Origin
Germany
Dimensions
Height
165 mm
Depth
176 mm
Width
70 mm
Details
Item
Circuit Breaker
Terminal Connection
Screw Connection
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Max. AIR Rating
100kA at 400V AC
Number of Poles
3
Circuit Breaker Type
Motor Protection
Amps
50A
Description
Circuit breaker size S3 for motor protection, CLASS 10 A-release 36...50 A N-release 650 A screw terminal Increased switching capacity 100 kA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.