Circuit breaker size S3 for system protection with approval circuit breaker

  • Mfr # 3RV2742-5GD10

  • Zoro # G415867493


product price: $535.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
Number of Poles
3
Amps
40A
Depth
176 mm
Height
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2742-5GD10
Zoro #
G415867493
UPC #
-
Country of Origin
Germany

Dimensions

Depth
176 mm
Height
170 mm
Width
70 mm
Frame Size
S3

Details

Item
Circuit Breaker
AC Voltage Rating
600V AC
Number of Poles
3
Amps
40A
Max. AIR Rating
100kA at 400V AC
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Trip Type
Magnetic
Circuit Breaker Actuator
Toggle

Description

Circuit breaker size S3 for system protection with approval circuit breaker UL 489, CSA C22.2 No.5-02 A-release 40 A N-release 520 A screw terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.