Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker Universal current 220 V DC 230/400 V AC 10kA 1-pole

  • Mfr # 5SY5103-7

  • Zoro # G015868180


product price: $58.91
/ea
Sold in multiples of 8 for $471.28

Key Features

Series
5SY5
Max. AIR Rating
10kA at 230/400V
Height
3.25 in
Circuit Breaker Type
Miniature
AC Voltage Rating
400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY5103-7
Zoro #
G015868180
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.25 in
Width
18 mm

Details

Item
Circuit Breaker
Series
5SY5
Max. AIR Rating
10kA at 230/400V
Circuit Breaker Type
Miniature
AC Voltage Rating
400V AC
Number of Poles
1
Amps
3A
Curve Type
C

Description

Circuit breaker Universal current 220 V DC 230/400 V AC 10kA, 1-pole, C, 03A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.