Circuit breaker Universal current 220 V DC 230/400 V AC 10kA 1-pole

  • Mfr # 5SY5163-7

  • Zoro # G415867929


product price: $81.48
/ea
Sold in multiples of 5 for $407.40
Free Shipping & Returns

Key Features

AC Voltage Rating
400V AC
Amps
63A
Max. AIR Rating
10kA at 230/400V
Height
3.27 in
Series
5SY5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY5163-7
Zoro #
G415867929
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.27 in
Width
18 mm

Details

Item
Circuit Breaker
AC Voltage Rating
400V AC
Amps
63A
Max. AIR Rating
10kA at 230/400V
Series
5SY5
Curve Type
C
Circuit Breaker Type
Miniature
Number of Poles
1

Description

Circuit breaker Universal current 220 V DC 230/400 V AC 10kA, 1-pole, C, 63A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.