Shop SIEMENS
See all product information
Create Account
Class 42 DP 60A 3-Pole Definite Purpose Contactor, 120V Coil, Open Type
- Mfr # 42EF35AF
- Zoro # G323560912
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Width
2.76 in
Depth
3-1/24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42EF35AF
- Zoro #
- G323560912
- UPC #
- 783087145139
- Country of Origin
- Unknown
Dimensions
- Width
- 2.76 in
- Depth
- 3-1/24 in
Details
- Item
- Electrical Contractors & Contacts
Description
The Siemens Class 42 DP US2:42EF35AF is a non-reversing definite purpose contactor engineered for dependable motor and load control in commercial and industrial applications. Rated at 60 amps with three poles and a 120V AC control coil, it supports higher horsepower loads while maintaining long mechanical life. Its open, surface-mount design allows flexible installation and compatibility with snap-on auxiliary contacts for expanded control capability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.