Compact Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 110V-240V AC/DC, 3 P, Screw

  • Mfr # 3RM10071AA14

  • Zoro # G6098757


product price: $232.19
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RM10071AA14
Zoro #
G6098757
UPC #
887621167981
Country of Origin
Germany

Dimensions

Overall Depth
5.57 in
Overall Width
0.89 in
Overall Height
6.58 in

Details

Item
Compact Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CCC, CE, CSA, EAC, RCM, UL Listed
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Features
Screw Type Connection
Mounting Style
DIN Rail
Mounting Postion
Horizontal, Vertical
Overload Protection Type
Electronic
Resistance Properties
Shock Resistant, Vibration Resistant
Current AC
7:00 AM
Starter Style
IEC
Frequency
50/60 Hz
Trip Class
10A
Includes Pilot Light
Yes
Series
3RM1
Horsepower @ Three Phase - 480V AC
3 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Maximum Voltage Rating
480V AC
Horsepower @ Single Phase - 120V AC
1/4 hp
Horsepower @ Three Phase - 208V AC
1 hp
Minimum Operating Temperature
-13 Degrees F
Includes Auxiliary Contacts
Yes
Response Time
60 to 90 msec (ON-Delay Time), 60 to 90 msec (OFF-Delay Time)
Maximum Operating Temperature
122 Degrees F
Minimum Overload Relay Current Setting
1.6 A
Maximum Overload Relay Current Setting
6.1 A
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
1/2 hp
IP Rating
IP20
Mechanical Operating Durability
30,000,000

Description

Compact Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 6.1 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1.6 A, Trip Class 10A, Series 3RM1, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 110-230V AC, Horsepower @ Three Phase - 240V AC 1 1/2 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.