Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 24V DC, 3 P, Quick Connect

  • Mfr # 3RM10022AA04

  • Zoro # G6229727


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RM10022AA04
Zoro #
G6229727
UPC #
887621167950
Country of Origin
Germany

Dimensions

Overall Width
1.42 in
Overall Height
6.58 in
Overall Depth
5.57 in

Details

Item
Compact Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Quick Connect
Number of Auxillary Contacts
2
Standards
CCC, CE, CSA, EAC, RCM, UL Listed
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Features
Spring Loaded Connection
Current AC
2:00 AM
Includes Auxiliary Contacts
Yes
Starter Style
IEC
Mounting Postion
Horizontal, Vertical
Mechanical Operating Durability
30,000,000
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
1/3 hp
Maximum Voltage Rating
500V
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 240V AC
33/100 hp
Series
3RM1
IP Rating
IP20
Response Time
60 to 90 msec (ON-Delay Time), 60 to 90 msec (OFF-Delay Time)
Horsepower @ Single Phase - 240V AC
1/8 hp
Horsepower @ Three Phase - 480V AC
3/4 hp
Trip Class
10A
NEMA Enclosure Rating
No Enclosure
Includes Pilot Light
Yes
Resistance Properties
Shock Resistant, Vibration Resistant
Minimum Operating Temperature
-13 Degrees F
Maximum Overload Relay Current Setting
2:00 AM
Frequency
50/60 Hz
Mounting Style
DIN Rail
Minimum Overload Relay Current Setting
0.4 A

Description

Compact Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 2 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.4 A, Trip Class 10A, Series 3RM1, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 500V, Coil Voltage 24V DC, Horsepower @ Three Phase - 240V AC 33/100 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.