Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Magnetic Motor Starter, Reversing, 1NC/1NO, 110V-240V AC/DC, 3 P, Quick Connect

  • Mfr # 3RM12012AA14

  • Zoro # G6193302


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-240V AC/DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RM12012AA14
Zoro #
G6193302
UPC #
887621168049
Country of Origin
Germany

Dimensions

Overall Height
6.58 in
Overall Depth
5.57 in
Overall Width
1.42 in

Details

Item
Compact Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-240V AC/DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Quick Connect
Number of Auxillary Contacts
2
Standards
CCC, CE, CSA, EAC, RCM, UL Listed
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Features
Spring Loaded Connection
Mounting Postion
Horizontal, Vertical
Includes Pilot Light
Yes
Mechanical Operating Durability
30,000,000
Maximum Operating Temperature
140 Degrees F
IP Rating
IP20
Resistance Properties
Shock Resistant, Vibration Resistant
Maximum Overload Relay Current Setting
0.5 A
Overload Protection Type
Electronic
Maximum Voltage Rating
480V AC
Minimum Overload Relay Current Setting
0.1 A
Trip Class
10A
Mounting Style
DIN Rail
Minimum Operating Temperature
-13 Degrees F
Series
3RM1
Response Time
60 to 90 msec (ON-Delay Time), 60 to 90 msec (OFF-Delay Time)
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Current AC
0.5 A
Includes Auxiliary Contacts
Yes
Starter Style
IEC

Description

Compact Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 0.5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.1 A, Trip Class 10A, Series 3RM1, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 110-230V AC, Current AC 0.5 A, NEMA Enclosure Rating No Enclosure

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.