Zoro Homepage

Contactor 3Pole 3 Ph Revrsing Opn 125Vdc

  • Mfr # 43FP32AV

  • Zoro # G415303472


product price: $2,683.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Reversing
Series
43FP
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43FP32AV
Zoro #
G415303472
UPC #
75455482170
Country of Origin
Mexico

Details

Number of Poles
3
Reversing Capability
Reversing
Series
43FP
Item
Definite Purpose Contactor
Phase
3

Description

Contactor 3Pole 3 Ph Revrsing Opn 125Vdc Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.