Contactor Rail S0 38A 125vdc 1NO/1NC Sp

  • Mfr # 3RT2028-2XG40-00LA2

  • Zoro # G115303116


product price:  $785.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2028-2XG40-00LA2
Zoro #
G115303116
UPC #
4089263331
Country of Origin
Germany

Description

Siemens Contactor Rail S0 is an IEC Magnetic Contactor. It has a 38 A current rating, rated for operation within the specified voltage range of 125 V DC, and uses a 1NO/1NC contact configuration.

Category: IEC Magnetic Contactors

  • Model: Contactor Rail S0
  • Current rating: 38 A
  • Voltage rating: 125 V DC
  • Contact configuration: 1NO/1NC
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.