Zoro Homepage

Contactor S0 16A 120vac 2NO/2NC Sprg

  • Mfr # 3RT2025-2CK64-43MA0

  • Zoro # G515304362


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Full Load Current - Inductive
16 A
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team