Zoro Homepage

Contactor S00 7A 42vac 1NO Sprg Vrt

  • Mfr # 3RT2015-2AD01-11AA0

  • Zoro # G715303097


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
42V AC
Full Load Current - Inductive
7 A
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team