Contacts Kit, NEMA Sz 2, 1 Pole

  • Mfr # 75FP14

  • Zoro # G7024342


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

For Use With
Siemens Multiple Class Contactors
Includes
Movable Contacts, Springs, Stationary Contacts
Starter Size
2
Contacts per Kit
1
NEMA Size
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75FP14
Zoro #
G7024342
UPC #
783087112117
Country of Origin
Mexico

Dimensions

Starter Size
2
NEMA Size
2

Details

For Use With
Siemens Multiple Class Contactors
Includes
Movable Contacts, Springs, Stationary Contacts
Contacts per Kit
1
Number of Contacts Included
1
Compatible with Series
Siemens Multiple Class Contactors

Description

Replacement Contact Kit, Number of Contacts Included 1, Compatible with Series Siemens Multiple Class Contactors, NEMA Size 2, Includes Movable Contacts, Springs, Stationary Contacts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.