DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78 W, 6.5 A, DIN Rail
Mfr # 6EP13225BA10
Zoro # G6606153
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
110/300V DC; 120/230V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
78 W
Current - Output
6.5 A
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6EP13225BA10
Zoro #
G6606153
UPC #
040892789416
Country of Origin
Romania
Dimensions
Overall Height
52 mm
Overall Width
80 mm
Overall Depth
100 mm
Height
80 mm
Depth
100 mm
Width
52 mm
Description
DC Power Supply, Input Voltage 100 to 230V AC, 110 to 300V DC, Output Voltage 12V DC, Power Rating 78W, Output Amps 6.5, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 80 mm, Width 52 mm, Depth 100 mm, Series SITOP PSU100C, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 31, IP Rating IP20, Output Noise 200/80mV, Hold Up Time Greater Than 20 msec, Status Indicator Green LED OK Signal, NEMA Rating 1, Operating Temp. Range -20 Degrees to 70 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.