Shop SIEMENS
See all product information
Create Account
Definite Purpose Contactor, 40A, 2-Pole, Open Type, 120V Coil
- Mfr # 42CF15AF
- Zoro # G223560906
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Depth
3.69 in
Width
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42CF15AF
- Zoro #
- G223560906
- UPC #
- 783087144996
- Country of Origin
- Unknown
- Item
- Electrical Contractors & Contacts
Dimensions
- Depth
- 3.69 in
- Width
- 2.38 in
Description
The Siemens 42CF15AF definite purpose contactor delivers reliable switching performance for HVAC, refrigeration, and industrial control applications. Rated at 40 amps with a 2-pole, non-reversing design, it features snap-on auxiliary contact capability and an enclosed body design for dependable operation. Designed for surface mounting and easy wiring, this open-type contactor provides long mechanical life and trusted Siemens quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.