Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DELTA style titanium white SCHUKO socket outlet 10/16 A 250 V Status indicator

  • Mfr # 5UB1854

  • Zoro # G815962163


product price: $77.49
/ea
Sold in multiples of 5 for $387.45
Free Shipping & Returns

Key Features

Current Rating
10/16 A
Voltage Rating
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UB1854
Zoro #
G815962163
UPC #
-
Country of Origin
Germany

Details

Item
Pin & Sleeve Receptacle
Current Rating
10/16 A
Voltage Rating
250V

Description

DELTA style, titanium white SCHUKO socket outlet 10/16 A 250 V Status indicator, Labeling field with increased touch protection cover plate 68 x 68 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.