Zoro Homepage

DELTA style titanium white Socket outlet 15A 125V American standard C73 cover

  • Mfr # 5UB1368

  • Zoro # G415962105


product price: $67.19
/ea
Sold in multiples of 6 for $403.14

Key Features

Current Rating
15 A
Voltage Rating
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UB1368
Zoro #
G415962105
UPC #
-
Country of Origin
Germany

Details

Item
Pin & Sleeve Receptacle
Current Rating
15 A
Voltage Rating
125V AC

Description

DELTA style, titanium white Socket outlet 15A 125V American standard C73 cover plate 68 x 68 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.