
Door-coupling rotary operating mechanism black 66x66 mm, Front plate mounting
Mfr # 3LD9344-2CA
Zoro # G015996067
product price: $20.99
/eaSold in multiples of 16 for $335.84
Key Features
Standards
CE
NEMA Enclosure Rating
NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Mounting Style
Door
Operator
Rotary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LD9344-2CA
Zoro #
G015996067
UPC #
-
Country of Origin
Germany
Details
Standards
CE
Item
Accessory
NEMA Enclosure Rating
NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Mounting Style
Door
Operator
Rotary
Description
Door-coupling rotary operating mechanism black 66x66 mm, Front plate mounting Central hole mounting 22.5mm with coupling part with shaft 300 mm long, 6x6 mm, accessories for load disconnector 3LD3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.