DP Contactor, 120V, 60 A

  • Mfr # 42EG35AF

  • Zoro # G423744281


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Series
42DP
Full Load Current - Inductive
60 A
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42EG35AF
Zoro #
G423744281
UPC #
783087145139
Country of Origin
China

Details

Series
42DP
Full Load Current - Inductive
60 A
Coil Voltage
120V
Number of Poles
3
Item
DP Contactor

Description

DP Contactor, Coil Voltage 120V, Series 42DP, Number of Poles 3, Full Load Current - Inductive 60 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.