DP Contactor, 24V, 30 A

  • Mfr # 42BG35AJ

  • Zoro # G723552951


product price:  $99.55
/ea

Key Features

Number of Poles
3
Full Load Current - Inductive
30 A
Series
42DP
Reversing Capability
Non-Reversing
Overall Width
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42BG35AJ
Zoro #
G723552951
UPC #
195125602908
Country of Origin
China

Dimensions

Overall Width
2.36 in
Overall Height
3.54 in

Details

Item
DP Contactor
Coil Voltage
24V
Number of Poles
3
Full Load Current - Inductive
30 A
Series
42DP
Reversing Capability
Non-Reversing

Description

DP Contactor, Coil Voltage 24V, Series 42DP, Number of Poles 3, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Full Load Current - Inductive 30 A, Overall Height 3.54 in, Overall Width 2.36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.