Shop SIEMENS
See all product information
Create Account
DP Contactor, 240V
- Mfr # 42CG35AG
- Zoro # G424151866
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 240V AC
10 hp
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
50 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42CG35AG
- Zoro #
- G424151866
- UPC #
- 195125603011
- Country of Origin
- China
- Horsepower @ Single Phase - 240V AC
- 5 hp
- Horsepower @ Three Phase - 240V AC
- 10 hp
- Reversing Capability
- Non-Reversing
- NEMA Enclosure Rating
- No Enclosure
- Full Load Current - Resistive
- 50 A
- Number of Poles
- 3
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- Number of Normally Open Main Contacts
- 3
- Phase
- Three
- Series
- 42 Series
- Coil Voltage
- 190 to 220V AC (50 Hz), 208 to 240V AC (60 Hz)
- Full Load Current - Inductive
- 40 A
- Horsepower @ Three Phase - 480V AC
- 10 hp
- Item
- DP Contactor
- Standards
- REACH Art. 33, UL
Dimensions
- Overall Width
- 2.38 in
- Overall Height
- 3.69 in
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 190 to 220V AC (50 Hz), 208 to 240V AC (60 Hz), Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.