Shop SIEMENS
See all product information
Create Account
DP Contactor, 480V
- Mfr # 42DG35AH
- Zoro # G224151417
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Horsepower @ Single Phase - 240V AC
5 hp
Overall Height
4.04 in
Coil Voltage
380 to 440V AC (50 Hz), 440 to 480V AC (60 Hz)
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 480V AC
20 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42DG35AH
- Zoro #
- G224151417
- UPC #
- 195125603080
- Country of Origin
- China
Dimensions
- Overall Height
- 4.04 in
- Overall Width
- 2.87 in
Details
- Item
- DP Contactor
- Horsepower @ Single Phase - 240V AC
- 5 hp
- Coil Voltage
- 380 to 440V AC (50 Hz), 440 to 480V AC (60 Hz)
- Reversing Capability
- Non-Reversing
- Horsepower @ Three Phase - 480V AC
- 20 hp
- NEMA Enclosure Rating
- No Enclosure
- Number of Poles
- 3
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- Standards
- REACH Art. 33, UL
- Full Load Current - Inductive
- 50 A
- Series
- 42 Series
- Number of Normally Open Main Contacts
- 3
- Horsepower @ Three Phase - 240V AC
- 15 hp
- Phase
- Three
- Full Load Current - Resistive
- 63 A
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 380 to 440V AC (50 Hz), 440 to 480V AC (60 Hz), Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Full Load Current - Resistive 63 A, Full Load Current - Inductive 50 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.