Shop SIEMENS
See all product information
Create Account
DP Contactor, 480V
- Mfr # 42EG35AH
- Zoro # G624152137
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 240V AC
20 hp
Horsepower @ Three Phase - 480V AC
25 hp
Phase
Three
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42EG35AH
- Zoro #
- G624152137
- UPC #
- 195125603134
- Country of Origin
- China
Dimensions
- Overall Width
- 2.87 in
- Overall Height
- 4.04 in
Details
- Number of Normally Open Main Contacts
- 3
- Horsepower @ Three Phase - 240V AC
- 20 hp
- Horsepower @ Three Phase - 480V AC
- 25 hp
- Phase
- Three
- Horsepower @ Single Phase - 240V AC
- 7 1/2 hp
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- Number of Poles
- 3
- Coil Voltage
- 380 to 440V AC (50 Hz), 440 to 480V AC (60 Hz)
- Full Load Current - Inductive
- 60 A
- Series
- 42 Series
- NEMA Enclosure Rating
- No Enclosure
- Item
- DP Contactor
- Reversing Capability
- Non-Reversing
- Full Load Current - Resistive
- 75 A
- Standards
- REACH Art. 33, UL
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 380 to 440V AC (50 Hz), 440 to 480V AC (60 Hz), Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Full Load Current - Resistive 75 A, Full Load Current - Inductive 60 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.