DP Contactor, 480V
- Mfr # 45GH10AHA
- Zoro # G524152060
product price:Â
$
90.79
/ea
Key Features
Horsepower @ Three Phase - 240V AC
10 hp
Contactor Style
HVACR Definite Purpose Contactor
Number of Normally Open Main Contacts
1
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
40 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45GH10AHA
- Zoro #
- G524152060
- UPC #
- 195125602755
- Country of Origin
- China
- Coil Voltage
- 380-440V AC @ 50 Hz, 440-480V AC @ 60 Hz
- Horsepower @ Three Phase - 240V AC
- 10 hp
- Contactor Style
- HVACR Definite Purpose Contactor
- Number of Normally Open Main Contacts
- 1
- NEMA Enclosure Rating
- No Enclosure
- Full Load Current - Inductive
- 40 A
- Full Load Current - Resistive
- 50 A
- Horsepower @ Single Phase - 240V AC
- 5 hp
- Number of Poles
- 1
- Reversing Capability
- Non-Reversing
- Standards
- REACH Art. 33, UL
- Series
- 42 Series
- Terminal Connection Type
- Screw Terminals
- Includes Shunt
- Single Pole with Shunt
- Item
- DP Contactor
- Number of Normally Closed Main Contacts
- 0
Dimensions
- Overall Width
- 1.97 in
- Overall Height
- 3.19 in
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 380-440V AC @ 50 Hz, 440-480V AC @ 60 Hz, Series 42 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.