Shop SIEMENS
See all product information
Create Account
DP Contactor, 277V
- Mfr # 45GH10ALA
- Zoro # G124152262
product price:Â
$
90.79
/ea
Key Features
Full Load Current - Inductive
40 A
Number of Normally Open Main Contacts
1
Includes Shunt
Single Pole with Shunt
Horsepower @ Three Phase - 240V AC
10 hp
Terminal Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45GH10ALA
- Zoro #
- G124152262
- UPC #
- 195125602748
- Country of Origin
- China
- Full Load Current - Inductive
- 40 A
- Number of Normally Open Main Contacts
- 1
- Includes Shunt
- Single Pole with Shunt
- Horsepower @ Three Phase - 240V AC
- 10 hp
- Terminal Connection Type
- Screw Terminals
- Reversing Capability
- Non-Reversing
- Item
- DP Contactor
- Coil Voltage
- 240V AC @ 50 Hz, 277V AC @ 60 Hz
- Full Load Current - Resistive
- 50 A
- Number of Normally Closed Main Contacts
- 0
- NEMA Enclosure Rating
- No Enclosure
- Contactor Style
- HVACR Definite Purpose Contactor
- Horsepower @ Single Phase - 240V AC
- 5 hp
- Standards
- REACH Art. 33, UL
- Series
- 42 Series
- Number of Poles
- 1
Dimensions
- Overall Width
- 1.97 in
- Overall Height
- 3.19 in
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 240V AC @ 50 Hz, 277V AC @ 60 Hz, Series 42 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A, Horsepower @ Three Phase - 240V AC 10 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.